Advanced 7-1/2 in. x 1000 ft. Advance Hand Towel Roll in White (Case of 6)

Part #E7171040  |  Item #7440794  |  Manufacturer Part #7171040

Length:

1000 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tork Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience
  • Features a unique weave pattern creating highly absorbent towels so fewer are needed per hand dry
  • This quality roll towel is high-capacity and is ideal for schools, universities, stadiums, and other high-traffic areas
  • Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
  • Green Seal Certified and EPA Compliant for reduced environmental impact
  • Convenient Easy Carry Case
  • For use with Tork 771720, 771728, 772720 and 772728 I-Notch paper towel dispensers

Specifications

Collection: Advanced

Color Finish: White

Diameter: 7-4/5 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Length: 1000 ft

Material: Fiber

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Width: 7-1/2 in