7-1/2 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

This product has been replaced by

Tork White Paper Hand Towel Roll, 1-Ply, White, H71 System
Tork Paper Hand Towel Roll, 1-Ply 800 ft, White, H71 System (Case of 6)
Manufacturer Part #7178050
You last purchased this on
 
Tork

Advanced 7-1/2 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Tork White Paper Hand Towel Roll, 1-Ply, White, H71 System
Tork Paper Hand Towel Roll, 1-Ply 800 ft, White, H71 System (Case of 6)
Manufacturer Part #7178050
Tork

Advanced 7-1/2 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

  • Fast #
  • Part #E7178040
  • Item #7440440
  • Manufacturer Part #7178040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a unique weave pattern, creating highly absorbent towels so fewer are needed per hand dry
  • This quality roll towel is high-capacity being ideal for schools, universities, stadiums, and other high-traffic areas
  • Tork Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience
  • For use with Tork 771720, 771728, 772720 and 772728 I-Notch paper towel dispensers
  • Green Seal Certified and EPA Compliant
  • Convenient Easy Carry Case
  • Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
  • Bright white with cloth-like feel
  • Requires Certification

Specifications

Collection:
Advanced
Color Finish Name:
White
Diameter:
7-4/5 in
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
800 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
7-1/2 in