9-1/2 x 8 in. Advance Multifold Towel in White (Case of 12)
Advanced 9-1/2 x 8 in. Advance Multifold Towel in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multifold design offers quality and value for medium volume rest rooms and provides for less towel consumption leading to source reduction, storage space savings, and lower overall costs
- Ideal for medium traffic washrooms, fits small spaces and provides both comfort and hygiene for paper towel users
- Tork Advanced Multifold Paper Towels are soft and absorbent, providing the right combination of quality, performance and value
- Eco Logo Certified, FSC Certified, EPA Compliant
- For use with Tork 78T1, 302020, 302028, 302030, 463002, 552020, 552028, and 552120 folded towel dispensers
- Made from 75% recycled fiber to provide environmental benefits
- Cloth-like feel towels with exceptional brightness
Specifications
- ADA Compliant:
- No
- Collection:
- Advanced
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Fiber
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Multi-Fold Paper Towel
- Weight:
- 0.81 lb
- Width:
- 8 in