Tork

Bath Tissue Roll Dispenser in Black

Part #T565828  |  Manufacturer Part #565828

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Tork 3 Roll Bath Tissue Roll Dispenser for OptiCore dispensing system is designed to minimize maintenance and maximize cost savings for high-traffic restrooms
  • OptiCore technology reduces waste and cost by ensuring maximum use of each roll before the next roll is accessible
  • Dispenser ensures that toilet paper will always be available for guests by holding three full rolls of tissue
  • Translucent cover allows service staff to see at-a-glance when it’s time to refill
  • Features a locking cover to prevent product pilferage
  • For use with Tork OptiCore Tissue 106390, 162090, 161990 or 112990
  • ADA Compliant
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-3/10 in

Height: 14-3/5 in

Material: Plastic

Product Type: Toilet Tissue Dispenser

Width: 14-1/10 in