High Capacity Bath Tissue Roll Dispenser for OptiCore®, Black, T10 System

Part #E565528  |  Item #7441037  |  Manufacturer Part #565528

$ 17.50 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce waste and expense with Tork® OptiCore® bath tissue, which ensures maximum use of each roll.
  • Maintaining hygienic restrooms is a challenge but Tork closed dispensers protect roll for a cleaner environment.
  • Lessen the risk of paper shortages and save maintenance time refilling dispensers with Tork® high-capacity rolls.
  • Increase your eco-sensitivity with OptiCore® rolls that have 25% less core material for reduced impact on the environment.
  • Height 9.9 inches, Width 16.6 inches, Depth 5.3 inches.
  • Glossy translucent finish for upscale design and rugged reliability
  • Less than 17" wide for flexibility in placement options
  • Accommodates high-capacity OptiCore® perforated tissue
  • For use with Tork OptiCore Tissue 106390, 162090, 161990 or 112990
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Brand Model Compatibility: OptiCore® Rolls

Color Finish: Black

Color Finish Category: Blacks

Depth: 5-3/10 in

Height: 9-9/10 in

Installation Type: Wall Mount

Length: 5-1/4 in

Material: Plastic

Origin: Domestic

Product Type: Toilet Tissue Dispenser

Weight: 2.8

Width: 16-31/50 in