Tork

Matic® Recessed Hand Towel Dispenser in Stainless

Part #T461022  |  Manufacturer Part #461022

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design, comfort, functionality, and efficiency: manual paper towel dispenser in stainless steel Image Design with manual dispensing - a guarantee for effective washroom hygiene
  • The Recessed Tork Matic Paper Hand Towel Dispenser in Image Design™ creates a sophisticated impression in the washroom
  • No need to sacrifice function for style, because this dispenser delivers reliable performance and reduces consumption with one-at-a-time towel dispensing
  • High capacity to serves more customers with fewer rolls - viewing windows make it easy to see when to refill
  • Uncomplicated maintenance: the user-friendly and time-saving refill level indicator on the paper dispenser indicates when refilling is necessary
  • The dispenser is ideal for busy washrooms - award-winning design: winner of the Reddot Award 2016
  • Easy cleaning, easy maintenance, easy refilling due to viewing window and side opening, dual lock
  • Suitable for H1 roll towels from Tork - simple wall mounting - Height 27", Width 17.6", Depth 7.9" - metal and plastic, color stainless steel
  • Paper towel length per sheet approx 9.5"
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Matic®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 7-9/10 in

Height: 27 in

Installation Type: Wall Mount

Material: [Metal, Plastic]

Product Type: Towel Dispenser

Width: 17-3/5 in