Tork

PeakServe™ Continuous Hand Towel (Case of 12, Pack of 410)

Part #T105065  |  Manufacturer Part #105065

Package Quantity:

Case of 12, Pack of 410
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PeakServe™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8-9/10 in

Package Quantity: Case of 12, Pack of 410

Width: 7-9/10 in