Bath Tissue Roll, 2-Ply 460-Sheets, White (Case of 96)
Premium Bath Tissue Roll, 2-Ply 460-Sheets, White (Case of 96)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Embossed rolls enhance bulk and softness.
- Individually wrapped rolls for hygiene and cleanliness
- Easy start tail seal to prevent waste
- EPA Compliant for reduced environmental impact that all users can appreciate
- Made in USA
- Premium quality. Roll size L 143.8'. W 4.0" Sheet length 3.8" Core inner diameter 1.7" Compatible with T24 dispensers.
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
Recommended Accessories
Specifications
- Collection:
- Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-7/20 in
- Diameter - Inside 1:
- 1-13/20 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 468-3/4 ft
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 96
- Product Type:
- Tissue
- Weight:
- 0.28 lb
- Width:
- 4 in