Bath Tissue Roll, 2-Ply 625-Sheets, White (Case of 48)
Premium Bath Tissue Roll, 2-Ply 625-Sheets, White (Case of 48)
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Never offer low-quality toilet paper again––this embossed roll enhances bulk and softness for guest comfort.
- Avoid toilet paper shortages and spend less time on maintenance with this high-capacity roll.
- Reduce toilet paper waste with this roll that features an easy-start tail seal that minimizes waste.
- Can be used with the Tork 55TR, 59TR, and 88411 bath tissue dispensers
- Premium quality. Roll size L 208.3'. W 3.8" Sheet length 4.0" Core inner diameter 1.9" Compatible with T34 dispensers.
- Stop wasting time and money repairing clogs––this Tork toilet paper has rapid breakup for all plumbing systems.
Specifications
- Collection:
- Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-9/10 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Length:
- 208-33/100 ft
- Material:
- Paper
- Origin:
- Domestic
- Product Type:
- Tissue
- Type:
- SPESS246325
- Weight:
- 0.4 lb
- Width:
- 3-3/4 in