Premium Bath Tissue Roll with OptiCore®, 2-Ply 800-Sheets, White, T11 System (Case of 36)

Part #E106390  |  Item #7441222  |  Manufacturer Part #106390

Call for Pricing

Length:

266-67/100 ft

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Reduce costs while maintaining quality with soft, absorbent Tork bath tissue.
  • Avoid unhygienic restrooms with the closed dispenser system of Tork OptiCore® tissue that protects rolls for better hygiene.
  • Forget bath tissue shortages with this high-capacity system that requires fewer dispenser refills and reduces shortages.
  • Reduce waste and costs with OptiCore® technology, which ensures the maximum use of each roll.
  • 36 bundles, 800 sheets, each, 2 ply. Premium quality. Roll L 267' x W 3.75in x Core 1.65in. Diameter: 5.625in. Suitable for Tork T11 toilet paper roll dispensers.
  • 25% less core material promotes environmental responsibility
  • For Use with Tork 565820, 565838, 565720 and 565728 OptiCore Dispensers

Specifications

Application: Building, Hotels, Office, Restaurants

Brand Model Compatibility: Revolution and Dubl-Serv Dispensing Systems

Collection: Premium

Color Finish: White

Diameter: 5-5/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 5-5/8 in

Length: 266-67/100 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 36

Product Type: Tissue

Weight: 0.52

Width: 3-3/4 in