C-Fold Paper Hand Towel, 1-Ply 125-Towels, White (Case of 16)

You last purchased this on
 
Tork

Premium C-Fold Paper Hand Towel, 1-Ply 125-Towels, White (Case of 16)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Premium C-Fold Paper Hand Towel, 1-Ply 125-Towels, White (Case of 16)

  • Fast #
  • Part #E250610
  • Item #8027531
  • Manufacturer Part #250610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast absorbency helps to control usage: Reduces waste and maintenance time
  • With high-performance towels customers use fewer, resulting in greater cost savings
  • A large, soft hand towel with a high quality feel that leaves a lasting impression
  • Premium quality. Folded size L 3.7" W 10.1" Unfolded size L 12.8" W 10.1" Compatible with H25 dispensers.
  • Easy Handling USP
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Premium
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Length:
12-3/4 in
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 16
Product Type:
C-Fold Towel
Weight:
0.8 lb
Width:
10-1/8 in