Tork
Premium Facial Tissue Cube Box, 2-Ply 94-Sheets, White (Case of 36)
Part #TTF6910A | Item #7562903 | Manufacturer Part #TF6910A
Product Details
- Premium facial tissue is an ultra-soft premium 2-ply facial tissue
- Delivers maximum softness, thickness and absorbency
- Soft protective poly shield opening protects the tissues and provides easy, one-at-a-time dispensing
- The cube box style is a convenient size and is ideal for the vanity or in-wall dispensers
- Dispenser box is manufactured from 100% recycled materials, with a minimum of 35% post-consumer materials - helps conserve natural resources
- Tissues are white in color, with nine peach colored tissues at the bottom of the box to indicate when tissues are running low and need to be replaced.
Specifications
Collection: Premium
Color Finish: White
EPA Compliant: No
EcoLogo Certified: Yes
FSC Certified: No
Green Seal Certified: No
Length: 8 in
Material: Fiber
Package Quantity: Case of 36
Product Type: Tissue
Width: 8 in