Facial Tissue Flat Box, 2-Ply 100-Sheets, White (Case of 30)
Premium Facial Tissue Flat Box, 2-Ply 100-Sheets, White (Case of 30)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyshield improves hygiene, reduces lint and presents each individual tissue so you only touch the one you take.
- Reduce waste and encourage efficiency with easy, one-at-a-time dispensing so guests will only take what they need.
- Free up space with a Tork flat facial tissue box-perfect for the vanity, classroom or office.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Premium quality. Folded size L 8.0" W 4.3" Unfolded size L 8.0" W 8.0" Compatible with F1 dispensers.
- Professional hygiene solutions from Tork: The Tork brand offers professional hygiene products and services to customers worldwide ranging from restaurants and healthcare facilities to offices, schools and industries. Our products combine quality, functionality and economy.
Specifications
- Application:
- Long Term Care, Hospitals
- Collection:
- Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 30
- Product Type:
- Tissue
- Weight:
- 0.27 lb
- Width:
- 8 in