Multifold Paper Hand Towel, 3-Panel, 1-Ply 250-Towels, White (Case of 12)
Premium Multifold Paper Hand Towel, 3-Panel, 1-Ply 250-Towels, White (Case of 12)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Increase hygiene in your restroom and use this refill with a compatible dispenser to provide one-at-a-time dispensing.
- Improve your guests' restroom experience with delicate embossing that both enhances hand feel and maximizes absorbency.
- Make a great impression for guests with these towels that are best for low and medium-traffic restrooms.
- Suitable for: Tork Xpress Countertop Multifold Hand Towel Dispenser 302030; Tork Xpress Multifold Hand Towel Dispenser 463002; Tork Xpress Mini Multifold Hand Towel Dispenser 552120; Tork Xpress Multifold Hand Towel Dispenser 552028; Tork Xpress Multifold Hand Towel Dispenser 552020; Tork Xpress Countertop Multifold Hand Towel Dispenser 302020;
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Premium quality. Folded size L 3.2" W 9.0" Unfolded size L 9.5" W 9.0" Compatible with H2 dispensers.
- Improve your environmental impact-these compostable towels contain wood fiber from sustainably managed forests.
- Suitable for: Tork Xpress Large Recessed Cabinet Towel Adapter 309695; Tork Xpress Medium Recessed Cabinet Towel Adapter 309696; Tork Xpress Small Recessed Cabinet Towel Adapter 309697; Tork Xpress Countertop Multifold Hand Towel Dispenser 302028; Tork Multifold and C-Fold Hand Towel Dispenser 73TR
Recommended Accessories
Specifications
- Application:
- Long Term Care, Hospitals
- Collection:
- Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Multi-Fold Paper Towel
- Weight:
- 1.06 lb
- Width:
- 9 in