Premium Soft Multifold Paper Hand Towel, 3-Panel, 2-Ply 135-Towels, White with Blue Leaf (Case of 16)

Part #TMB576  |  Item #7565566  |  Manufacturer Part #MB576

Product Type:

Multi-Fold Paper Towel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White, soft paper towels in Premium quality - suitable only for H24 Tork Multifold Hand Towel Dispenser 78T1; these towels will not dispense through Tork Xpress Countertop models 302020, 302028 or 302030
  • QuickDry - strongest, most absorbent towels: thanks to the Tork QuickDry technology, the advanced disposable hand towels allow thorough and gentle drying without overuse
  • High-performance towels help control consumption with fewer towels needed, resulting in greater cost savings
  • Fast absorbency and no-touch service helps to control usage, and reduces waste and maintenance time while offering sanitary conditions
  • Ergonomic packaging with Tork Easy Handling: reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose
  • Larger, stronger towels don't tab or break apart, providing reliable one-at-a-time dispensing
  • 1 x Carton includes 16 packs: 135 multifold towels per pack / total 2160 towels - Unfolded 10.9" x 10.1"- Folded 3.6" x 10.1" - 2-Ply White
  • For eco-conscious, low-impact washrooms: the bathroom paper towels are created from responsibly managed forests - reduced environmental impact
  • This product contains a minimum of 50% recycled fiber content and a minimum of 40% Post Consumer fibers
  • FSC Certified, EPA Compliant, Multi-Fold

Specifications

ADA Compliant: No

Collection: Premium

Color Finish: White

EPA Compliant: Yes

FSC Certified: Yes

Length: 10-9/10 in

Material: Fiber

Package Quantity: Pack of 135, Case of 16 Packs

Product Type: Multi-Fold Paper Towel

Width: 10-1/10 in