Tork

Single Fold Hand Towel (Case of 16)

Part #TSK1850A  |  Manufacturer Part #SK1850A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Natural paper towels in good Universal quality - suitable for H22 Tork Singlefold Hand Towel Dispenser 70WM1: standard, manual and economic dispenser
  • Portion control delivers a single towel at a time: Tork single fold towels' large unfolded size makes for easy and quick dispensing - ideal for schools and industrial settings
  • Soft and absorbent Tork singlefold paper towels provide quality, performance and value
  • Towel embossing enhances hand feel and improves absorbency so fewer towels are needed per hand dry
  • High wet strength to keep the paper towel intact even when wet - designed to please demanding users
  • Better performance of this towel reduces consumption and waste, along with its reliable one-at-a-time dispensing
  • For eco-conscious, low-impact washrooms: the bathroom paper towels are created with 100% recycled materials, with 50% minimum post consumer content, to provide environmental benefits
  • 1 x Carton includes 16 packs: 250 singlefold towels per pack / total 4000 towels - Unfolded 10.3" x 9.1"- Folded 5.1" x 9.1" - 1-Ply Natural
  • Exceeds guidelines for post-consumer wastepaper content, and features environmentally preferable packaging
  • Eco Logo Certified, Green Seal Certified, EPA Compliant, Compostable

Specifications

Color Finish: Natural

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 10-1/4 in

Material: Fiber

Package Quantity: Case of 16

Product Type: Single-Fold Towel

Width: 9-3/25 in