Tork

Soft Express® 10-4/5 x 9-3/25 in. Premium Multifold Towel in White (Case of 16)

Part #TORMB578  |  Manufacturer Part #TKDYLX/XL

Product Type:

Multi-Fold Paper Towel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance towels help customers use fewer, resulting in greater cost savings
  • Maintain a high-end image with reduced waste and clutter
  • Hands dry faster thanks to greater absorbency and overall better performance
  • Contains minimum 50% recycled fiber, minimum 40% post-consumer fibers - environmental benefit and positive image builder
  • EPA Compliant and FSC® Certified for reduced environmental impact
  • Overall Dimension: 9-1/8" L x 10-7/8" W
  • Color: White
  • Style: M-Fold

Specifications

ADA Compliant: No

Collection: Soft Express®

Color Finish: White

Length: 10-4/5 in

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Width: 9-3/25 in