7-1/2 in. x 600 ft. Premium Hand Towel Roll in White (Case of 6)
This product has been replaced by
Manufacturer Part #7170630
Premium 7-1/2 in. x 600 ft. Premium Hand Towel Roll in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toweling is brilliant white for a clean, hygienic appearance
- Artisan® cloth-like towels appeal to facilities that seek exceptional quality products that reinforce an upscale image
- Tork Premium Hand Towel Roll are designed for a premium hand drying experience with the Tork I-Notch Paper Towel Dispensers
- For use with Tork 771720, 771728, 772720 and 772728 I-Notch paper towel dispensers
- Made from 100% superior quality recycled fibers, with a minimum 40% post-consumer wastepaper
- Towels provide premium appearance and comfort while also supporting sustainability initiatives
Specifications
- Collection:
- Premium
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 600 ft
- Material:
- Fiber
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 7-1/2 in