Tork

Universal 7-1/2 in. x 800 ft. Universal Hand Towel Roll in Natural (Case of 6)

Part #T7171300  |  Manufacturer Part #7171300

Length:

800 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paper towels in good Universal quality - suitable for H71 Tork Hand Towel Roll Dispensers
  • Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Large-capacity, cost-effective towel rolls: the roll towel in universal quality offers a great price-performance ratio and value
  • Good-quality, long-lasting roll for high capacity washrooms: the hardwound towel roll delivers a total of 800 linear feet for heavily frequented bathrooms and large dispensers
  • Controlled roll towels provide added value and benefits such as usage control and cost savings when combined with controlled roll towel dispensers
  • Ideal for schools, universities, stadiums, and other high-traffic areas
  • Tork Universal Hand Towel Roll satisfies those seeking to achieve green status for their facility and purchase toweling produced with methods less harmful to the environment
  • Green Seal Certified and EPA Compliant - for eco-conscious, low-impact washrooms
  • The bathroom paper towels are created with 100% recycled materials
  • 1 x Carton includes 6 towel rolls: 800 feet/roll - Roll width 7.4" - Roll diameter 7.8" - Inside Core Diameter: 1.9" - 1-Ply, Natural w/ Embossing

Specifications

Collection: Universal

Color Finish: Natural

Diameter: 7-4/5 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Length: 800 ft

Material: Paper

Package Quantity: Case of 6

Product Type: Hand Towel

Width: 7-1/2 in