Universal Bath Tissue Roll, 1-Ply 1000-Sheets, White (Case of 96)

Part #ETS1636S  |  Item #7562689  |  Manufacturer Part #TS1636S

Length:

312-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Avoid choosing between value and performance-this soft, absorbent 1-ply bath tissue offers both.
  • Exposed toilet paper can be unsanitary, but our rolls are wrapped to ensure hygiene and protection.
  • Don't risk costly plumbing issues-our bath tissue has rapid breakup capabilities ideal for all systems.
  • While standard tissue is wasteful, ours is made from 100% recycled fiber with 20% post-consumer waste.
  • 96 rolls, 1000 sheets each. 1 ply. Universal quality. Roll L 312.5' x W 4in x Core 1.65in. Diameter: 4.35in. Suitable for Tork T24 toilet paper roll dispensers.
  • Eco Logo Certified and EPA Compliant for reduced environmental impact that you and your customers can appreciate
  • Made in USA

Specifications

Collection: Universal

Color Finish: White

Diameter: 4-35/100 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 4-7/20 in

Length: 312-1/2 in

Material: Fiber

Origin: Domestic

Package Quantity: Case of 96

Product Type: Tissue

Weight: 0.36

Width: 3-24/25 in