Universal Bath Tissue Roll, 2-Ply 616-Sheets, White (Case of 48)

Part #E240616  |  Item #7565429  |  Manufacturer Part #240616

Call for Pricing

Length:

205-3/10 ft

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stop wasting toilet paper by choosing this roll with an easy-start tail seal that prevents waste.
  • Avoid overspending on bath tissue with this cost-efficient roll that delivers reliable basic quality.
  • Reduce time spent on maintenance and avoid toilet paper shortages with this high-capacity roll.
  • Avoid costly plumbing problems because this Tork toilet paper has rapid breakdown ideal for all plumbing systems.
  • 48 rolls, 616 sheets each, 2 ply, Universal quality. Roll L 205.3' x W 3.75in x Core 1.9in. Diameter: 5in. Suitable for Tork T34 Toilet Paper Roll Dispensers.
  • Can be used with the Tork 55TR, 59TR, and 88411 bath tissue dispensers
  • EcoLogo Certified and EPA Compliant

Specifications

Collection: Universal

Color Finish: White

Diameter: 5 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 5 in

Length: 205-3/10 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 48

Product Type: Tissue

Weight: 0.39

Width: 3-3/4 in