Universal Bath Tissue Roll with OptiCore®, 1-Ply 1755-Sheets, White, T11 System (Case of 36)

Part #E112990  |  Item #7441197  |  Manufacturer Part #112990

Length:

585 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Don't compromise on quality and choose a bath tissue roll that balances cost and performance.
  • Avoid unsanitary conditions with this closed dispenser that promotes hygiene and delivers soft, absorbent tissue.
  • Forget restroom shortages with high-capacity Tork toilet paper rolls for fewer refills and reduced risk of shortages.
  • Reduce waste and expense with the OptiCore® patented two-part core technology that ensures maximum use of each roll.
  • 36 rolls, 1755 sheets each, 1 ply. Universal quality. Roll L 585' x W 3.75in x Core 1.65in. Diameter: 5.625in. Suitable for Tork T11 toilet paper roll dispensers.
  • 100% recycled fibers and a minimum of 25% post-consumer waste for environmental responsibility and positive image
  • EcoLogo Certified, Green Seal Certified, EPA Compliant

Specifications

Collection: Universal

Color Finish: White

Diameter: 5-3/5 in

EPA Compliant: No

FSC Certified: No

Green Seal Certified: Yes

Inside Diameter: 5-5/8 in

Length: 585 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 36

Product Type: Tissue

Weight: 0.67

Width: 3-3/4 in