Universal C-Fold Paper Hand Towel, 1-Ply 150-Sheets, White (Case of 16)

Part #ECB530  |  Item #7566130  |  Manufacturer Part #CB530

$ 19.60 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White C-fold paper hand towels in good Universal quality - suitable for H25 Tork C-fold Hand Towel Dispenser 73TR: Standard, manual and economic dispenser
  • Tork C-fold towels have a large size when unfolded.
  • ECOLOGO Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials. The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
  • EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
  • 1 x Carton includes 16 packs: 150 C-fold towels per pack / total 2400 towels - Unfolded 10.1in x 12.8in - Folded 3.7in x 10.1in- 1-Ply White
  • Ideal for schools and industrial settings

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 10-1/8 in

Material: Paper

Origin: Domestic

Package Quantity: Case of 16

Product Type: C-Fold Towel

Weight: 0.9

Width: 10-1/8 in