Universal Hardwound Paper Roll Towel, 1-Ply 350 ft, White (Case of 12)

Part #ERB351  |  Item #7564816  |  Manufacturer Part #RB351

Call for Pricing

Length:

350 ft

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Paper roll towels in good Universal quality - suitable for H21 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Convenient-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • ECOLOGO Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials - an EPA compliant and compostable certified product
  • Good-quality, long-lasting roll for lower capacity washrooms: The hardwound towel roll delivers a total of 350 linear feet for less frequented bathrooms and mini dispensers
  • 1 x Carton includes 12 towel rolls: 350 feet/roll - Roll width 7.9in - Roll diameter 5.5in - Core Inside Diameter: 1.8in- 1-Ply, White w/ Embossing
  • For use with the Tork 84TR, 83TR, 86ECO, and 87T roll towel dispensers

Specifications

Collection: Universal

Color Finish: White

Diameter: 5-1/2 in

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 5-1/2 in

Length: 350 ft

Material: Paper

Origin: Domestic

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Weight: 1.68

Width: 7-7/8 in