Universal Hardwound Paper Roll Towel, 1-Ply 425 ft, White (Case of 12)

Part #E214650  |  Item #7962452  |  Manufacturer Part #214650

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paper roll towels in good Universal quality - suitable for H21 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Moderate-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • ECOLOGO Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials
  • Good-quality, long-lasting roll for mid capacity washrooms: The hardwound towel roll delivers a total of 425 linear feet for moderately frequented bathrooms and mini dispensers
  • 1 x Carton includes 12 towel rolls: 425 feet/roll - Roll width 7.9in - Roll diameter 6.2in - Core inside diameter 1.9in - 1-Ply, White w/ Embossing

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/5 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 6-1/5 in

Length: 425 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Weight: 2.04

Width: 7-469/500 in