Hardwound Paper Roll Towel, 1-Ply 600 ft, Natural (Case of 12)
Universal Hardwound Paper Roll Towel, 1-Ply 600 ft, Natural (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Make refills easy with these bulk paper towels designed for the Tork H21 paper towel roll dispenser.
- Reduce maintenance and waste with this good-quality, long-lasting roll designed for low capacity restrooms.
- Provide an excellent restroom experience for your customers with these durable, Universal quality bulk paper towels.
- Tork Universal Hand Towel Rolls are strong and highly absorbent - offering the perfect combination of performance and value
- Universal quality. Roll size L 600.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- Create an eco-friendly environment with ECOLOGO® certified paper towels made with 100% recycled fiber and a minimum of 40% post-consumer fibers.
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 6-7/10 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 600 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Centerfeed Towel
- Type:
- SP149860
- Weight:
- 3.15 lb
- Width:
- 7-7/8 in