Universal Hardwound Paper Roll Towel, 1-Ply 800 ft, Natural White (Case of 6)

Part #E218004  |  Item #7566382  |  Manufacturer Part #218004

Length:

800 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paper roll towels in good Universal quality - suitable for H21 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • High-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • ECOLOGO and Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials
  • Good-quality, long-lasting roll for high capacity washrooms: The hardwound towel roll delivers a total of 800 linear feet for heavily frequented bathrooms and large dispensers
  • 1 x Carton includes 6 towel rolls: 800 feet/roll - Roll width 7.9in - Roll diameter 7.9in - Core inside diameter 1.9in - 1-Ply, Natural White w/ Embossing
  • Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
  • Can be used with Tork 83TR, 84TR, 88ECO, and 87T paper towel dispensers

Specifications

Collection: Universal

Color Finish: Natural

Color Finish Category: Neutrals

Diameter: 7-9/10 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 800 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Weight: 4.27

Width: 7-7/8 in