Universal High Capacity Bath Tissue Roll with OptiCore®, 2-Ply 2000-Sheets, White, T10 System (Case of 12)

Part #E160090  |  Item #7440962  |  Manufacturer Part #160090

Length:

583 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • OptiCore® technology reduces waste and cost by ensuring maximum use of each roll
  • The patented two-part core technology offers a unique combination of capacity, waste reduction, and tissue performance
  • High capacity - 2,000 sheets per roll reduces risk of product runouts and improves customer satisfaction
  • Ply bonding ensures the tissue won't separate during use while sheet perforation allows for proper dispensing without tabbing and waste
  • 100% recycled fibers and a minimum of 25% post-consumer waste for environmental responsibility
  • EcoLogo Certified, Green Seal Certified, EPA Compliant

Specifications

Collection: Universal

Color Finish: White

Diameter: 7-2/10 in

EPA Compliant: No

FSC Certified: No

Green Seal Certified: Yes

Length: 583 ft

Material: Fiber

Package Quantity: Case of 12

Product Type: Tissue

Width: 3-3/4 in