Universal Jumbo Bath Tissue Roll, 2-Ply 2000 ft, White (Case of 6)

Part #ETJ1222A  |  Item #7441403  |  Manufacturer Part #TJ1222A

Length:

2000 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stop overspending on toilet paper and invest in this roll that maximizes performance and convenience and minimizes cost.
  • Spend less time on maintenance and refills, thanks to an extra-long jumbo toilet paper roll.
  • Improve your image with toilet paper that's made from 100% recycled fibers and is EcoLogo-certified and EPA-compliant.
  • Rapid break-up capability is ideal for all septic systems and is 100% biodegradable
  • 6 rolls, 2,000 feet each, 2-ply. Roll L 2000' x W 3.48in x Core 3.3in. Diameter: 11.75in. Suitable for Tork T21 Jumbo toilet paper roll dispensers.
  • Smaller case cubes, frees up about 40% more storage space vs. conventional rolls
  • Can be used with Tork 67TR dispenser

Specifications

Collection: Universal

Color Finish: White

Depth: 11-3/4 in

Diameter: 11-3/4 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Inside Diameter: 11-3/4 in

Length: 2000 ft

Material: Fiber

Origin: Domestic

Package Quantity: Case of 6

Product Type: Tissue

Weight: 3.4

Width: 3-12/25 in