Universal Jumbo Bath Tissue Roll - 9 in, 2-Ply 750 ft, White (Case of 12)

Part #ETJ0928  |  Item #8031347  |  Manufacturer Part #TJ0928

Call for Pricing

Length:

750 ft

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spend less time on maintenance and never run out of bath tissue with high-capacity rolls.
  • Reduce toilet paper waste with an easy-start tail seal that minimizes waste.
  • Minimize costs by choosing this cost-efficient toilet paper with reliable basic quality.
  • This toilet paper is made from 100% recycled fiber and is EcoLogo-certified and EPA-compliant.
  • 12 rolls, 750 feet each. 2 ply. Universal quality. Roll L 750' x W 3.48in x Core 3.3in. Diameter: 8.8in. Suitable for Tork T22 Jumbo Toilet Paper Roll Dispensers.

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

Diameter: 8-4/8 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Inside Diameter: 8-4/5 in

Length: 750 ft

Material: Fiber

Origin: Domestic

Product Type: Tissue

Weight: 1.28

Width: 3-12/25 in