Tork

Universal Matic® 700 ft. x 7-7/10 in. Fiber Hand Towel Roll in Natural (Case of 6)

Part #TOR290088  |  Manufacturer Part #130C0048

Length:

700 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed specifically for the Tork Elevation® Matic® hand towel roll dispensers, this Tork Universal Matic towel offers a truly best-in-class product for no touch, hygienic dispensing systems
  • Soft, strong, and highly absorbent this towel offers the perfect combination of quality, performance, and value
  • Embossing enhances hand feel and maximum absorbency; fewer towels are used per hand dry
  • Less packaging means source reduction reducing your overall labor and maintenance costs
  • Towels are made from 100% recycled fiber and a minimum of 50% Post Consumer fibers providing environmental benefits, and a positive image builder
  • EPA Complaint, ECOLOGO® Certified, Green Seal™ Certified, and Compostable Verified by Independent Verification
  • Single Ply
  • Size: 700 ft. L x 7.8" W
  • Color: Natural

Specifications

Collection: Universal Matic®

Color Finish: Natural

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 700 ft

Material: Fiber

Package Quantity: Case of 6

Width: 7-7/10 in