Universal Multifold Paper Hand Towel, 1-Ply 250-Towels, Natural White (Case of 16)

Part #E420483  |  Item #7566832  |  Manufacturer Part #420483

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Natural white multifold paper hand towels in good Universal quality - suitable for Tork H2 folded hand towel dispenser systems: Top-of-the-line dispensers in both wall-mounted sizes as well as countertop, in three attractive styles
  • Portion control delivers a single towel at a time: Tork multifold towels are the most widely purchased towels due to their easy dispensing, economic size and subtle embossing
  • ECOLOGO and Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
  • EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
  • 1 x Carton includes 16 packs: 250 multifold towels per pack / total 4000 towels - Unfolded 9.5in x 9.1in - Folded 3.2in x 9.1in- 1-Ply Natural White
  • Ergonomic packaging with Tork Easy Handling: reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose

Specifications

Collection: Universal

Color Finish: Natural, White

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 9-1/2 in

Material: Fiber

Origin: Domestic

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Weight: 1.1

Width: 9-1/8 in