Universal Multifold Paper Hand Towel, 1-Ply 250-Towels, White (Case of 16)

Part #EMB538  |  Item #7962514  |  Manufacturer Part #MB538

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White multifold paper hand towels in good Universal quality - suitable for standard C-fold, multifold and C-fold/multifold combination dispensers: Provides an optimal combination of performance and value - Not recommended for the 73TR
  • Portion control delivers a single towel at a time: Tork multifold towels are the most widely purchased towels due to their easy dispensing, economic size and subtle embossing
  • ECOLOGO Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials. The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
  • EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
  • 1 x Carton includes 16 packs: 250 multifold towels per pack / total 4000 towels - Unfolded 9.5in x 8.1in - Folded 3.2in x 8.1in- 2-Ply White
  • Ergonomic packaging with Tork Easy Handling: reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 9-1/2 in

Material: Paper

Origin: Domestic

Package Quantity: Case of 16, Pack of 250

Product Type: Multi-Fold Paper Towel

Weight: 0.98

Width: 8-1/10 in