Universal Paper Hand Towel Roll, 1-Ply 1000 ft, Natural, H71 System (Case of 6)

Part #E7171020  |  Item #7440646  |  Manufacturer Part #7171020

Call for Pricing

Length:

1000 ft

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Extra large paper roll towels in good Universal quality - suitable for H71 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Large-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials
  • Good-quality, long-lasting roll for high capacity washrooms: The hardwound towel roll delivers a total of 1000 linear feet for heavily frequented bathrooms and large dispensers
  • 1 x Carton includes 6 towel rolls: 1000 feet/roll - Roll width 7.5in - Roll diameter 7.8in - Inside Core Diameter: 1.925in - 1-Ply, Natural w/ Embossing
  • Controlled roll towels provide added value and benefits such as usage control and cost savings when combined with controlled roll towel dispensers
  • The bathroom paper towels are created with 100% recycled materials

Specifications

Collection: Universal

Color Finish: Natural

Diameter: 7-4/5 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Inside Diameter: 7-4/5 in

Length: 1000 ft

Material: Paper

Origin: Domestic

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Weight: 4.58

Width: 7-1/2 in