Universal Paper Hand Towel Roll, 1-Ply 800 ft, Natural, H80 System (Case of 6)

Part #E8031300  |  Item #7441381  |  Manufacturer Part #8031300

Length:

800 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large paper roll towels in good Universal quality - suitable for H80 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Large-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials
  • Good-quality, long-lasting roll for high capacity washrooms: The hardwound towel roll delivers a total of 800 linear feet for heavily frequented bathrooms and large dispensers
  • 1 x Carton includes 6 towel rolls: 800 feet/roll - Roll width 8in - Roll diameter 7.8in - Inside Core Diameter: 1.9in - 1-Ply, Natural w/ Embossing
  • Ideal for schools, universities, stadiums, and other high-traffic areas
  • Tork Universal Hand Towel Roll satisfies those seeking to achieve green status for their facility and purchase toweling produced with methods less harmful to the environment
  • The bathroom paper towels are created with 100% recycled materials

Specifications

Collection: Universal

Color Finish: Natural

Diameter: 7-4/5 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Inside Diameter: 7-4/5 in

Length: 800 ft

Material: Paper

Origin: Domestic

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Weight: 4.27

Width: 8 in