Universal Singlefold Paper Hand Towel, 1-Ply 250-Towels, White (Case of 16)

Part #ESB1840A  |  Item #7566425  |  Manufacturer Part #SB1840A

$ 19.57 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White singlefold paper hand towels in good Universal quality - suitable for H22 Tork Singlefold Hand Towel Dispenser 70WM1: Standard, manual and economic dispenser
  • Portion control delivers a single towel at a time: Tork singlefold towels have a large unfolded size makes for easy and quick dispensing - ideal for schools and industrial settings
  • ECOLOGO Certified - for eco-conscious, low-impact environments: The singlefold paper towels are created with 100% recycled materials. The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
  • EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
  • 1 x Carton includes 16 packs: 250 singlefold towels per pack / total 4000 towels - Unfolded 10.3in x 9.1in - Folded 5.1in x 9.1in- 1-Ply White
  • High wet strength to keep the paper towel intact even when wet - designed to please demanding users

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 10-1/4 in

Material: Paper

Origin: Domestic

Package Quantity: Case of 16

Product Type: Single-Fold Paper Towel

Weight: 1.3

Width: 9-1/8 in