1-1/2 in. Electro Galvanized Compression Ductile Iron Coupling
Series 6000 1-1/2 in. Electro Galvanized Compression Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 100% air and conductivity tested
- EZ-wrench grip on body
- Fits steel tubing and PVC pipe
- Easy to use - installs in seconds
- Full gasket retainer cup provided between the gasket and the compression nut to prevent cold flow of gasket from behind the compression nut
- Installs on plain end pipe or tubing
- Gasket toe includes a helically molded brass armoring for extra protection against line content and cold flow
- NBR gasket material compounded to resist various line contents
- Flexibility
Documents
Specifications
- Application:
- PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Electrogalvanized
- Collection:
- Series 6000
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 4-23/25 in
- Material:
- Brass, Ductile Iron, Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- -40 to 212 Deg F
- UL Listed:
- No