1-1/4 in. Electro Galvanized Compression Ductile Iron Coupling

You last purchased this on
 
Total Piping Solutions

Series 6000 1-1/4 in. Electro Galvanized Compression Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Total Piping Solutions

Series 6000 1-1/4 in. Electro Galvanized Compression Ductile Iron Coupling

  • Fast #
  • Part #T60001660150
  • Item #3931127
  • Manufacturer Part #6000-1660-150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 100% air and conductivity tested
  • EZ-wrench grip on body
  • Fits steel tubing and PVC pipe
  • Easy to use - installs in seconds
  • Full gasket retainer cup provided between the gasket and the compression nut to prevent cold flow of gasket from behind the compression nut
  • Installs on plain end pipe or tubing
  • Gasket toe includes a helically molded brass armoring for extra protection against line content and cold flow
  • NBR gasket material compounded to resist various line contents
  • Flexibility
  • Requires Certification

Documents


Specifications

Application:
PVC Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Electrogalvanized
Collection:
Series 6000
Diameter - Outside:
1-33/50 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Length:
4-18/25 in
Material:
Brass, Ductile Iron, Rubber
Material Type:
NBR
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Temperature Range:
-40 to 212 Deg F
UL Listed:
No