6 x 12 in. Stainless Steel Repair Clamp

You last purchased this on
 
Total Piping Solutions

Quick-Cam® 6 x 12 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Total Piping Solutions

Quick-Cam® 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #TQCRS120742001EX
  • Item #7101962
  • Manufacturer Part #QCRS120742001EX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides a 360° seal on common pipe materials including: Steel, ductile iron, cast iron, PVC, AC, and HDPE
  • Patent-pending gasket design featuring a multi O-ring seal bead system with a deep waffled mat type seal
  • No special tools required to install the clamp
  • Removable lug system for installation in tight spaces
  • Patent pending cam lug system includes built in handle for ease of installation
  • Unique patent pending extended cam lug system provides a maximum of 0.9 in of diameter range for single panel clamps and up to 1.9 in of diameter rage for double panel saddles
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-351, ASTM A-356, ASTM A-380 2006, ASTM A-967 2005, ASTM D-2000
AWWA:
AWWA C-230
Application:
Natural Gas, Petroleum, Sewage, Water
Collection:
Quick-Cam®
Fits Pipe Size:
6 in
Length:
12 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
18-8, 304, NBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
300 psi
Product Type:
Repair Clamp
Range (in):
6.55 in - 7.42 in
Temperature Range:
Up to 180 Deg F
UL Listed:
No