6 x 12 x 3/4 in. Stainless Steel Repair Clamp with Threaded Outlet
6 x 12 x 3/4 in. Stainless Steel Repair Clamp with Threaded Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- NSF Certified:
- No
- Range (in):
- 6.84 in - 7.65 in
- UL Listed:
- No