8 x 12 x 3/4 in. Stainless Steel Repair Clamp with Threaded Outlet
8 x 12 x 3/4 in. Stainless Steel Repair Clamp with Threaded Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 8 in
- Length:
- 12 in
- NSF Certified:
- No
- Range (in):
- 8.98 in - 9.84 in
- UL Listed:
- No