3 x 9 in. Stainless Steel Repair Clamp 3.42 - 4.25 in. OD
Ez-Max® 3 x 9 in. Stainless Steel Repair Clamp 3.42 - 4.25 in. OD
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior combination of mat-type gasket with pressure
- High arc shower arm includes lever handle
- For water and sewer applications above and below ground
Documents
Specifications
- AWWA:
- AWWA C-230
- Collection:
- Ez-Max®
- Fits Pipe Size:
- 3 in
- Length:
- 9 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 3.42 in - 4.25 in