0 items

Total Piping Solutions Series 6000 IPS Compression Ductile Iron Coupling

T6000

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with IPS size steel tubing and PVC pipe
  • Full Gasket Retainer Cup provided between the gasket and the compression nut to prevent cold flow of gasket from behind the compression nut
  • Gasket toe includes a helically molded brass armoring for extra protection against line content and cold flow

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Collection
Series 6000
End Connection 1
IPS Compression
End Connection 2
IPS Compression
End Connections
IPS Compression
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
5-31/100 in
Material
Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
212
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday