Total Piping Solutions

Quick-Cam® 4 x 15 in. Stainless Steel Repair Clamp 4.45 - 5.13 in.

Part #TQCRS150510001EX  |  Manufacturer Part #QCRS150510001EX

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-351, ASTM A-356]

AWWA Specifications: AWWA C-230

Application: [Petroleum, Sewage, Water]

Collection: Quick-Cam®

Fits Pipe Size: 4 in

Length: 15 in

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 4.45 in - 5.13 in

UL Listed: No