Total Piping Solutions

Series 6000 1/2 in. IPS x Compression Galvanized Ductile Iron Coupling

Part #T60000840150  |  Manufacturer Part #6000-0840-150

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: PVC Pipe, Steel Pipe, Steel Tubing

Clean Bagged: No

Coating: Galvanized

Collection: Series 6000

End Connection 1: IPS

End Connection 2: Compression

End Connections: IPS x Compression

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

High Pressure: 150

Length: 4-13/100 in

Material: Ductile Iron

Maximum Temperature: 212

Minimum Temperature: -40

NSF Certified: No

Origin: Domestic

Outside Diameter: 21/25 in

UL Listed: No