TOTO

0.5 gpf Concealed Sensor Urinal Electronic Flush Valve

Part #TTEU2LN11SS  |  Manufacturer Part #TEU2LN11#SS

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: CSA B125.3

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: .5 gpf

IAPMO Listed: Yes

Installation Type: Concealed Screw

Valve Size: 3/4 in