TOTO

0.5 gpf Exposed Urinal Flush Valve in Polished Chrome

Part #TTMU1LNCP  |  Manufacturer Part #TMU1LN#CP

$ 157.50 EACH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.3

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Flow Rate: 0.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Material: Bronze

Valve Size: 3/4 in

WaterSense Labeled: No