TOTO

1 gpm Gooseneck Spout Faucet with Single Supply in Polished Chrome

Part #TTEL3GG10CP  |  Manufacturer Part #TEL3GG10#CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

Lead Law Compliant: Yes

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 5-7/8 in

Spout Reach: 5-3/4 in

Spout Type: Gooseneck