TOTO

1 gpm Standard Spout Faucet with Thermometer Mix in Polished Chrome

Part #TTEL5GS10CP  |  Manufacturer Part #TEL5GS10#CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

Green: WaterSense, Yes

Lead Law Compliant: Yes

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 5-7/8 in

Spout Reach: 3-13/16 in

Spout Type: Rigid

WaterSense Labeled: Yes