Angle Stop Repair Kit for VB9CP-32
Angle Stop Repair Kit for VB9CP-32
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- VB9CP-32
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Product Type:
- Angle Stop Repair Kit
- WaterSense Labeled:
- No